Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Wardrobe Storage Cabinet, 48 in W, 78 in H
Mfr # 46-W-243-7DB-SS
Zoro # G7656996
product price: $14,317.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,317.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Silver
- Width 48 in
- Overall Width 48 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-W-243-7DB-SS
- Zoro # G7656996
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24-1/2 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 1/2 in |
Overall Cabinet Depth | 24-1/2" |
Height of Cabinet | 78 in |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 78" |
Description
Wardrobe Cabinet, Cabinet Color Silver, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TAWR362472-09)
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1LD-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Tan (254119TN)
- Strong Hold Industrial Storage Cabinets