Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Wardrobe Storage Cabinet, 48 in W, 66 in H
Mfr # 45-W-243-4DB-SS
Zoro # G7628320
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,699.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Silver
- Width 48 in
- Overall Width 48 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 45-W-243-4DB-SS
- Zoro # G7628320
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 66 in |
Overall Height | 66 in |
Depth | 24 in |
Width of Cabinet | 48 in |
Overall Cabinet Width | 48" |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Height of Cabinet | 66 in |
Overall Cabinet Height | 66" |
Description
Wardrobe Cabinet, Cabinet Color Silver, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- MARTOR Used Blade Container (9810.08)
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- Strong Hold Industrial Storage Cabinets