Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Wardrobe Storage Cabinet, 48 in W, 66 in H
Mfr # 45-W-242-7DB-SS
Zoro # G7657127
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,722.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Silver
- Width 48 in
- Overall Width 48 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 45-W-242-7DB-SS
- Zoro # G7657127
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 66 in |
Overall Height | 66 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Overall Cabinet Width | 48" |
Width of Cabinet | 48 in |
Height of Cabinet | 66 in |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Overall Cabinet Height | 66" |
Description
Wardrobe Cabinet, Cabinet Color Silver, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (36-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 66 in H, Stationary (HDC-243666-3S95)
- Strong Hold Industrial Storage Cabinets