Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Wardrobe Storage Cabinet, 48 in W
Mfr # 46-W-244-4DB-SS
Zoro # G7628384
product price: $11,696.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,696.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Silver
- Width 48 in
- Height 79 1/2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-W-244-4DB-SS
- Zoro # G7628384
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 79 1/2 in |
Depth | 24 in |
Overall Cabinet Depth | 24" |
Width of Cabinet | 48 in |
Overall Cabinet Width | 48" |
Height of Cabinet | 79 1/2 in |
Depth of Cabinet | 24 in |
Description
Wardrobe Cabinet, Cabinet Color Silver, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 60 inW x 24 inD x 75 inH (56-243-PX-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- Strong Hold Industrial Storage Cabinets