Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 96 in W, 34 in H
Mfr # 83-WB-303-1DBSS
Zoro # G7628594
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,394.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Stainless Steel
- Width 96 in
- Height 34 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 83-WB-303-1DBSS
- Zoro # G7628594
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 96 in |
Overall Width | 96 in |
Height | 34 in |
Overall Height | 34 in |
Depth | 30 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Height | 5 7/8 in |
Inside Drawer Width | 26 3/16 in |
Depth of Cabinet | 30 in |
Width of Cabinet | 96 in |
Height of Cabinet | 34 in |
Overall Cabinet Height | 34" |
Overall Cabinet Depth | 30" |
Overall Cabinet Width | 96" |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (EMDC-362442-95)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU24420144)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- HON HON, 10700 Series Locking Storage Cabinet, 36w X 20d X 29 1/2h, Cognac (107291CO)
- Strong Hold Industrial Storage Cabinets