Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 74 in W, 78 in H
Mfr # 66-MS-244-3APH-6B-4DB-6SOS
Zoro # G7628366
product price: $6,031.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,031.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Color Dark Gray
- Width 74 in
- Overall Width 74 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-MS-244-3APH-6B-4DB-6SOS
- Zoro # G7628366
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 74 in |
Overall Width | 74 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 19 7/8 in |
Inside Drawer Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 74 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 74" |
Height of Cabinet | 78 in |
Overall Cabinet Height | 78" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Connector, 90 Deg-Gray (9140)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096166F)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (QSB107GN)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- Strong Hold Industrial Storage Cabinets