Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 72 in W, 78 in H
Mfr # 66-DS-244-2SOS-35DB-FLP-KL
Zoro # G7628488
product price: $10,625.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,625.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Dark Gray
- Width 72 in
- Height 78 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-DS-244-2SOS-35DB-FLP-KL
- Zoro # G7628488
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 72 in |
Overall Width | 72 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Height | 3, 4, 6 in |
Inside Drawer Width | 30 11/16 in |
Inside Drawer Depth | 19 7/8 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Overall Cabinet Height | 78" |
Overall Cabinet Depth | 24" |
Height of Cabinet | 78 in |
Overall Cabinet Width | 72" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- QORPAK Lid-Off, 8 In, Metal, Gold (MET-08918)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Red (QUS976RD)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- Strong Hold Industrial Storage Cabinets