Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 72 in W, 78 in H
Mfr # 66-DS-244-14DB-SS
Zoro # G7657020
product price: $25,965.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,965.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Stainless Steel
- Width 72 in
- Overall Width 72 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-DS-244-14DB-SS
- Zoro # G7657020
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 72 in |
Overall Width | 72 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 30 11/16 in |
Inside Drawer Height | 4 in & 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Height of Cabinet | 78 in |
Overall Cabinet Height | 78" |
Overall Cabinet Width | 72" |
Overall Cabinet Depth | 24" |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- HUSKY 55Gal 1M Drum Liner Black (HK55WC030B)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-WP-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- VALLEY CRAFT Electronic Locking Storage Cabinet 36x24x72 Charcoal (F85875A0)
- Strong Hold Industrial Storage Cabinets