Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 72 in W, 78 in H
Mfr # 66-DS-242-16DB-SS
Zoro # G7657145
product price: $26,666.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,666.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Stainless Steel
- Width 72 in
- Overall Width 72 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-DS-242-16DB-SS
- Zoro # G7657145
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 72 in |
Overall Width | 72 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Width | 30 11/16 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Height | 3 in & 4 in & 6 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 72" |
Width of Cabinet | 72 in |
Overall Cabinet Height | 78" |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95-D931)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270BK)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFH1)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- Strong Hold Industrial Storage Cabinets