Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 72 in W, 66 in H
Mfr # 65-BC-243-SS
Zoro # G7656978
product price: $9,857.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,857.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Stainless Steel
- Width 72 in
- Overall Width 72 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 65-BC-243-SS
- Zoro # G7656978
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 72 in |
Overall Width | 72 in |
Height | 66 in |
Overall Height | 66 in |
Depth | 24 in |
Width of Cabinet | 72 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 66" |
Depth of Cabinet | 24 in |
Overall Cabinet Width | 72" |
Height of Cabinet | 66 in |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- NASHVILLE WIRE 46D X 18H Pallet Rack Wire Deck Divider (DC4618)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1LD-243-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 60 inW x 24 inD x 75 inH (56-243-PX-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- GLOBAL INDUSTRIAL Storage Cabinet with Shelving, 38x24x72 (662142)
- Strong Hold Industrial Storage Cabinets