Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 60 in W, 87 in H
Mfr # 56-4D-LD-248-SL-CFG
Zoro # G7656987
product price: $4,646.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,646.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Dark Gray
- Width 60 in
- Overall Width 60 in
- Height 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-4D-LD-248-SL-CFG
- Zoro # G7656987
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 87 in |
Overall Height | 87 in |
Depth | 24 in |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Height of Cabinet | 87 in |
Overall Cabinet Height | 87" |
Overall Cabinet Width | 60" |
Width of Cabinet | 60 in |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compartment Box with 12 compartments, Plastic, 5 19/64 in H x 11 45/64 in W (STST14028)
- GROVES Hanging Utility Hooks (BPH)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- DURHAM MFG Drawer Bearing Rack (307B-95-D931)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- Strong Hold Industrial Storage Cabinets