Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 60 in W, 78 in H
Mfr # 56-DS-246-8DB-SS
Zoro # G7657109
product price: $15,776.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,776.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Stainless Steel
- Width 60 in
- Overall Width 60 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-DS-246-8DB-SS
- Zoro # G7657109
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 24 11/16 in |
Inside Drawer Height | 3 in & 4 in & 5 in & 6 in |
Width of Cabinet | 60 in |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Overall Cabinet Height | 78" |
Overall Cabinet Width | 60" |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HGA9)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- 80/20 Universal Pivot, For 10S (4195)
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- Strong Hold Industrial Storage Cabinets