Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 60 in W, 78 in H
Mfr # 56-242-1DB-10/5DB-2BKT
Zoro # G7628427
product price: $3,660.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,660.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Dark Gray
- Width 60 in
- Overall Width 60 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-242-1DB-10/5DB-2BKT
- Zoro # G7628427
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Height | 6 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 25 9/16 in & 53 15/16 in |
Overall Cabinet Width | 60" |
Height of Cabinet | 78 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Overall Cabinet Height | 78" |
Overall Cabinet Depth | 24" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- Strong Hold Industrial Storage Cabinets