Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 60-1/4 in W, 67-1/2 in H
Mfr # 53.5-WP-151-24
Zoro # G7628436
product price: $3,550.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,550.00
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Dark Gray
- Width 60 1/4 in
- Overall Width 60-1/4 in
- Height 67 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 53.5-WP-151-24
- Zoro # G7628436
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 1/4 in |
Overall Width | 60-1/4 in |
Height | 67 1/2 in |
Overall Height | 67-1/2 in |
Depth | 15 in |
Cabinet Height Range | Full Height |
Overall Cabinet Width | 60-1/4" |
Height of Cabinet | 67 1/2 in |
Overall Cabinet Depth | 15" |
Overall Cabinet Height | 67-1/2" |
Width of Cabinet | 60 1/4 in |
Depth of Cabinet | 15 in |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 20 1/8 in H (14489604)
- TENNSCO Decking, Particle Board, 36 in W, 18 in D, natural, Unfinished Finish (PB-3618)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- Strong Hold Industrial Storage Cabinets