Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 48 in W, 87 in H
Mfr # 46-RUD-244-SL
Zoro # G7628479
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,719.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Dark Gray
- Width 48 in
- Overall Width 48 in
- Height 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 46-RUD-244-SL
- Zoro # G7628479
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 87 in |
Overall Height | 87 in |
Depth | 24 in |
Width of Cabinet | 48 in |
Height of Cabinet | 87 in |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 87" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Orange (SSB441OR)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (5GPL7)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- Strong Hold Industrial Storage Cabinets