Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 48 in W, 66 in H
Mfr # 45-BC-243-SS
Zoro # G7628375
product price: $7,720.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,720.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Stainless Steel
- Width 48 in
- Overall Width 48 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 45-BC-243-SS
- Zoro # G7628375
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 66 in |
Overall Height | 66 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Overall Cabinet Height | 66" |
Height of Cabinet | 66 in |
Width of Cabinet | 48 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 48" |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (30240RED)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- GLOBAL INDUSTRIAL Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Gray (270023GY)
- Strong Hold Industrial Storage Cabinets