Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 45 in W, 86-1/2 in H
Mfr # 3.96-246-10DB-LB-LV-SL
Zoro # G7657057
product price: $5,215.00
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$5,215.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Dark Gray
- Width 45 in
- Height 86 1/2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3.96-246-10DB-LB-LV-SL
- Zoro # G7657057
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 45 in |
Overall Width | 45 in |
Height | 86 1/2 in |
Overall Height | 86-1/2 in |
Depth | 24 in |
Inside Drawer Height | 3, 4, 6 in |
Inside Drawer Width | 22 3/4 in |
Inside Drawer Depth | 19 7/8 in |
Depth of Cabinet | 24 in |
Overall Cabinet Height | 86-1/2" |
Width of Cabinet | 45 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 45" |
Height of Cabinet | 86 1/2 in |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- LOWELL End Caps (CLH-EC)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- Strong Hold Industrial Storage Cabinets