Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 36 in W, 78 in H
Mfr # 36.120-5LV
Zoro # G7628305
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,140.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Dark Gray
- Width 36 in
- Overall Width 36 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 36.120-5LV
- Zoro # G7628305
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 12 in |
Overall Cabinet Height | 78" |
Overall Cabinet Width | 36" |
Height of Cabinet | 78 in |
Depth of Cabinet | 12 in |
Width of Cabinet | 36 in |
Overall Cabinet Depth | 12" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- PRIME-LINE 7/8-in Brass Die-Cast Drawer and Cabinet Lock (U 9944)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- Strong Hold Industrial Storage Cabinets