Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 36 in W, 78 in H
Mfr # 36-LD-244-KP
Zoro # G7657154
product price: $2,931.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,931.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Dark Gray
- Width 36 in
- Overall Width 36 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-LD-244-KP
- Zoro # G7657154
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 78 in |
Overall Height | 78 in |
Depth | 24 in |
Overall Cabinet Height | 78" |
Overall Cabinet Depth | 24" |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Overall Cabinet Width | 36" |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- CAMBRO polypropylene Wall Shelf, 18"D x 48"W x 13-1/2"H, Gray (EACSWS1848SK480)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- Strong Hold Industrial Storage Cabinets