Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 24 in W, 36 in H
Mfr # 23-201-1DB
Zoro # G7656950
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,342.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Color Dark Gray
- Width 24 in
- Overall Width 24 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 23-201-1DB
- Zoro # G7656950
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 24 in |
Overall Width | 24 in |
Height | 36 in |
Overall Height | 36 in |
Depth | 20 in |
Inside Drawer Height | 6 in |
Inside Drawer Depth | 15 7/8 in |
Inside Drawer Width | 16 7/8 in |
Depth of Cabinet | 20 in |
Height of Cabinet | 36 in |
Overall Cabinet Width | 24" |
Overall Cabinet Depth | 20" |
Overall Cabinet Height | 36" |
Width of Cabinet | 24 in |
Description
Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- Strong Hold Industrial Storage Cabinets