Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Storage Cabinet, 108 in W, 34 in H
Mfr # 93-WB-303-1DBSS
Zoro # G7656908
product price: $15,637.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,637.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Stainless Steel
- Width 108 in
- Height 34 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 93-WB-303-1DBSS
- Zoro # G7656908
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 108 in |
Overall Width | 108 in |
Height | 34 in |
Overall Height | 34 in |
Depth | 30 in |
Inside Drawer Width | 30 3/16 in |
Inside Drawer Height | 5 7/8 in |
Inside Drawer Depth | 19 7/8 in |
Overall Cabinet Height | 34" |
Overall Cabinet Depth | 30" |
Height of Cabinet | 34 in |
Depth of Cabinet | 30 in |
Width of Cabinet | 108 in |
Overall Cabinet Width | 108" |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL FanVentBlock Kit for LWR (FW2-KITT-VB)
- ROMANOFF Storage Bin, Red, 2 PK (ROM16002)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 3 in H (DV0835-NXL)
- B & K 34Plas DrumBar Valve (109-203)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-243-7DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x24x72, Gray (270033GY)
- Strong Hold Industrial Storage Cabinets