Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, Stationary
Mfr # 6.55-DS-CSU-260-16DB
Zoro # G3433827
product price: $6,933.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,933.99
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Duty Rating Super Duty
- Overall Width 82 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 6.55-DS-CSU-260-16DB
- Zoro # G3433827
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 82 in |
Overall Height | 59 in |
Depth | 26 in |
Inside Drawer Depth | 24 in |
Inside Drawer Width | 36 in |
Inside Drawer Height | 6 in |
Width | 82 in |
Height | 59 in |
Drawer HxWxD | (16) 6 in x 36 in x 22 in |
Leg Height | 3 in |
Overall Depth | 26 in |
Height of Cabinet | 59 in |
Cabinet Width | 82" |
Cabinet Depth | 26" |
Drawer Depth | 22 in |
Description
Storage Cabinet, Frame Assembled Assembled, Number of Doors 0, Base Type Legs, Drawer HxWxD (16) 6 in x 36 in x 22 in, Number of Drawers 16, Overall Depth 26 in, Overall Height 59 in, Overall Width 82 in, Cabinet Color Dark Gray, Drawer Depth 22 in, Drawer Height 6 in, Drawer Width 36 in, Method of Construction Welded, Cabinet Finish Baked Enamel, Cabinet Material Steel, Cabinet Storage Components Drawers, Duty Rating Super Duty, Leg Height 3 in, Leg Material Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- GLOBAL INDUSTRIAL Pallet Rack Upright Frame, 24D x 96H (320887)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615SD)
- Strong Hold Industrial Storage Cabinets