Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, Stationary
Mfr # 4.24.2-360-12DB
Zoro # G3431639
product price: $7,180.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,180.00
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Duty Rating Super Duty
- Overall Width 50 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 4.24.2-360-12DB
- Zoro # G3431639
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 50 in |
Overall Height | 53 in |
Depth | 36 in |
Width | 50 in |
Height | 53 in |
Leg Height | 3 in |
Drawer HxWxD | (12) 3 in x 44 in x 34 in |
Height of Cabinet | 53 in |
Overall Depth | 36 in |
Drawer Depth | 34 in |
Description
Storage Cabinet, Frame Assembled Assembled, Number of Doors 0, Base Type Legs, Drawer HxWxD (12) 3 in x 44 in x 34 in, Number of Drawers 12, Overall Depth 36 in, Overall Height 53 in, Overall Width 50 in, Cabinet Color Dark Gray, Drawer Depth 34 in, Drawer Width 44 in, Method of Construction Welded, Cabinet Finish Baked Enamel, Cabinet Material Steel, Cabinet Storage Components Drawers, Duty Rating Super Duty, Leg Height 3 in, Leg Material Thickness 7 ga, Load Capacity per Drawer 400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Blue (QSB809BL)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCDP244878-4SS6B95)
- Strong Hold Industrial Storage Cabinets