Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, Stationary
Mfr # 33-240-7DB/WL
Zoro # G3432180
product price: $3,353.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,353.00
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 33-240-7DB/WL
- Zoro # G3432180
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 44 in |
Depth | 24 in |
Height | 42 in |
Width | 36 in |
Leg Height | 6 in |
Height of Cabinet | 40 in |
Overall Depth | 24 in |
Description
Storage Cabinet, Door Handle Type Swing, Frame Assembled Assembled, Number of Doors 2, Base Type Legs, Lock Type Padlock Hasp, Number of Drawers 7, Overall Depth 24 in, Overall Height 44 in, Overall Width 36 in, Cabinet Color Gray, Drawer Handle Type Swing, Method of Construction Welded, Cabinet Finish Baked Enamel, Cabinet Material Steel, Cabinet Storage Components Drawers, Duty Rating Super Duty, Leg Height 6 in, Leg Material Thickness 7 ga, Load Capacity per Drawer 400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 32 in L, 15 in W, 7 1/2 in H (SW3215080201000)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- Strong Hold Industrial Storage Cabinets