Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, 98 in W, 78 in H, Stationary
Mfr # 86-MS-2420
Zoro # G3433897
product price: $5,002.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,002.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 98 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 86-MS-2420
- Zoro # G3433897
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 98 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 72 in |
Cabinet Height Range | Full Height |
Width | 98 in |
Overall WxDxH | 98 in x 24 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Overall WxD | 98 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 98 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 300 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 20, Overall Depth 24 in, Overall Height 78 in, Overall Width 98 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 5, Panel Material Thickness 12 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8GY)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-246-7/5DB)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- Strong Hold Industrial Storage Cabinets