Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary
Mfr # 56.5-BB-240W/HOOKS
Zoro # G3431596
product price: $4,748.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,748.00
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Duty Rating Super Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56.5-BB-240W/HOOKS
- Zoro # G3431596
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 84 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 60 in |
Height | 84 in |
Leg Height | 6 in |
Overall Depth | 24 in |
Height of Cabinet | 84 in |
Description
Storage Cabinet, Base Type Legs, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Adjustable Hangers Yes, Number of Hangers 52, Number of Doors 2, Panel Material Thickness 12 ga, Cabinet Color Gray, Cabinet Finish Baked Enamel, Cabinet Material Steel, Door Handle Type Swing, Door Locking Points 3, Door Type Solid, Duty Rating Super Duty, Leg Height 6 in, Leg Material Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- LOWELL Rack Rails TF 7U 1pr (RRTF-7)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- DURHAM MFG Compartment Box with 18 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP18-CLEAR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- Strong Hold Industrial Storage Cabinets