Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary
Mfr # 55-364-1SOS-4DB
Zoro # G2162651
product price: $5,898.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,898.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-364-1SOS-4DB
- Zoro # G2162651
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 66 in |
Depth | 36 in |
Cabinet Height Range | Full Height |
Inside Drawer Width | 31 5/16 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Height | 3 in 9 in |
Width | 60 in |
Height | 66 in |
Overall WxDxH | 60 in x 36 in x 66 in |
Leg Height | 6 in |
Drawer HxWxD | (4) 3 in x 31 5/16 in x 19 7/8 in, (3) 9 in x 31 5/16 in x 19 7/8 in |
Overall Depth | 36 in |
Overall WxD | 60 in x 36 in |
Drawer Depth | 19 7/8 in |
Height of Cabinet | 66 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 5, Overall Depth 36 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Door Material Thickness 12 ga, Overall Height 66 in, Drawer Depth 19 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Lg/Sm End Caps (7535500)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Gray (30280GREY)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB109BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 78"H (36-244-AT)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- Strong Hold Industrial Storage Cabinets