Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Storage Cabinet, 28 in W, 40 in H
Mfr # 2.43-4LT-200-10DB
Zoro # G3433818
product price: $3,178.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,178.00
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Duty Rating Super Duty
- Overall Width 28 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 2.43-4LT-200-10DB
- Zoro # G3433818
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 28 in |
Overall Height | 40 in |
Depth | 20 in |
Inside Drawer Height | 2 in 4 in 6 in |
Inside Drawer Width | 21 15/16 in |
Inside Drawer Depth | 15 7/8 in |
Height | 40 in |
Width | 28 in |
Drawer HxWxD | (1) 6 in x 24 in x 20 in, (3) 4 in x 24 in x 20 in, (6) 2 in x 24 in x 20 in |
Overall Depth | 20 in |
Height of Cabinet | 40 in |
Drawer Depth | 20 in |
Description
Storage Cabinet, Door Handle Type Swing, Frame Assembled Assembled, Number of Doors 1, Base Type Frame, Drawer HxWxD (1) 6 in x 24 in x 20 in, (3) 4 in x 24 in x 20 in, (6) 2 in x 24 in x 20 in, Lock Type Padlock Hasp, Number of Drawers 10, Overall Depth 20 in, Overall Height 40 in, Overall Width 28 in, Cabinet Color Dark Gray, Drawer Depth 20 in, Drawer Handle Type Swing, Drawer Height 2 in, 4 in, 6 in, Drawer Width 24 in, Method of Construction Welded, Cabinet Finish Baked Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZEELINE Polyethylene Bung Faucet for 2 in. NPT Opening (67)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH600RD)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-243-7DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- Strong Hold Industrial Storage Cabinets