Shop All Shop Desks
Strong Hold
12 ga. Steel Stationary
Mfr # 56-CMT-244
Zoro # G2163001
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,823.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Cabinet Strength Rating Heavy Duty
- Overall Cabinet Width 60"
- Overall Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 56-CMT-244
- Zoro # G2163001
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Cabinet Width | 60" |
Overall Width | 60 in |
Overall Depth | 24 in |
Writing Surface Height | 42 in |
Overall Height | 78 in |
Overall Cabinet Height | 78" |
Overall Cabinet Depth | 24" |
Cabinet Height Range | Full Height |
Writing Surface Height from Ground | 42 in |
Description
Shop Desk, Number of Doors 2, Number of Shelves 6, Desk Color Gray, Desk Style Cabinet, Hutch, Mobility Stationary, Number of Drawers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Writing Surface Height from Ground 42 in, Writing Surface Slope 0 Degrees , Desk Material Steel, Door Locking Points 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases TRBSB-C Triple Baseball Display Case; Cherry (TRBSB-C)
- LAVI INDUSTRIES Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Satin Stainless Steel (44-734/1H)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 38H Shop Desk with Pigeonhole Riser, Pegboard, Top Shelf, Flat Surface, Gray (319416GY)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Gray/Gray (20448)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- Strong Hold Shop Desks