Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 46-W-243-7DB-PB
Zoro # G3432996
product price: $3,870.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,870.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-W-243-7DB-PB
- Zoro # G3432996
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Leg Height | 6 in |
Closet Width | 48 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Description
Pegboard Cabinet, Base Type Legs, Cabinet Color Gray, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Pegboard Location Door, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Door Locking Points 3, Drawer Height 3 in, 4 in, Leg Height 6 in, Load Capacity per Shelf 500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 27Qt Stacking Drawer (23108004)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (13018SCLAR)
- VIKAN Pail Lid, Blue (56933)
- KNAPE & VOGT Bracket Shelf Stlhd 20In Titmn (208TI500)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-6/5DB-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 60 in H, Stationary (EMDC-361860-95)
- Strong Hold Industrial Storage Cabinets