Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Steel Chain/Hose Hoist Storage Cabinet, 72 in W, 78 in H, Stationary
Mfr # 66-2WR-240
Zoro # G3431620
product price: $4,214.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,214.99
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Duty Rating Heavy Duty
- Overall Width 72 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-2WR-240
- Zoro # G3431620
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 72 in |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Description
Chain/Hose Hoist Storage Cabinet, Frame Assembled Assembled, Cabinet Color Gray, Cabinet Finish Baked Enamel, Cabinet Material Steel, Door Handle Type Swing, Door Locking Points 3, Door Type Solid, Leg Height 6 in, Leg Material Thickness 7 ga, Lock Type Padlock Hasp, Method of Construction Welded, Mobility Stationary, Number of Doors 2, Number of Rods 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Base Type Legs, Cabinet Storage Components Hanging Rods, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, 6 11/16 in L, Blue (LF060402.0BL1)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-6/5DB-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- Strong Hold Industrial Storage Cabinets