Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Pegboard Storage Cabinet, 72 in W, 86-1/2 in H
Mfr # 66-DSW/PB-248-2DB-SL-DIV
Zoro # G1496322
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,864.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Color Dark Gray
- Width 72 in
- Overall Width 72 in
- Height 86 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 66-DSW/PB-248-2DB-SL-DIV
- Zoro # G1496322
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 72 in |
Overall Width | 72 in |
Height | 86 1/2 in |
Overall Height | 86-1/2 in |
Depth | 24 in |
Inside Drawer Height | 4 in |
Inside Drawer Width | 16 15/16 in |
Inside Drawer Depth | 13 7/8 in |
Depth of Cabinet | 24 in |
Overall Cabinet Depth | 24" |
Width of Cabinet | 72 in |
Overall Cabinet Height | 86-1/2" |
Height of Cabinet | 86 1/2 in |
Overall Cabinet Width | 72" |
Description
Pegboard Cabinet, Cabinet Color Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- LEWISBINS Lid (CDC1040)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1LD-243-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- Strong Hold Industrial Storage Cabinets