Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet with Ramp, 72 in W, 78 in H, Stationary
Mfr # 66-DS-247/RAMP
Zoro # G2163607
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,216.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 72 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 66-DS-247/RAMP
- Zoro # G2163607
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 72 in |
Shelf WxD | 72 in x 24 in |
Overall WxDxH | 72 in x 24 in x 78 in |
Leg Height | 6 in |
Shelf Depth | 24 in |
Overall WxD | 72 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Shelf Width | 72 in |
Description
Storage Cabinet with Ramp, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 765 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 6, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB114YL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (PB1416-7 Red)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 60 inW x 24 inD x 75 inH (56-243-PX-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-09)
- Strong Hold Industrial Storage Cabinets