Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary
Mfr # 66-BC-244
Zoro # G2163616
product price: $2,757.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,757.00
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Duty Rating Super Duty
- Overall Width 72 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-BC-244
- Zoro # G2163616
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 72 in |
Overall WxDxH | 72 in x 24 in x 78 in |
Leg Height | 6 in |
Shelf Depth | 21 1/2 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Maximum Shackle Diameter | 1/2 in |
Overall WxD | 72 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 850 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Door Opening 200 Degrees , Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- 80/20 Cross - Black (9260)
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 78"H (36-244-AT)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- Strong Hold Industrial Storage Cabinets