Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary
Mfr # 65-243
Zoro # G2227191
product price: $2,376.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,376.00
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 72 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 65-243
- Zoro # G2227191
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 60 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 66 in |
Width | 72 in |
Overall WxDxH | 72 in x 24 in x 60 in |
Leg Height | 6 in |
Shelf Depth | 21 1/2 in |
Overall WxD | 72 in x 24 in |
Overall Depth | 24 in |
Height of Cabinet | 66 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,525 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- Strong Hold Industrial Storage Cabinets