Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
Mfr # 56-WR-241
Zoro # G9861844
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,951.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 56-WR-241
- Zoro # G9861844
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 60 in |
Height | 78 in |
Shelf Depth | 21 1/2 in |
Overall WxDxH | 60 in x 24 in x 78 in |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Overall WxD | 60 in x 24 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5C)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, Brass Body (08910)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H (J2478SULGY)
- Strong Hold Industrial Storage Cabinets