Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
Mfr # 56-LD-244-6/5DB-24DIV
Zoro # G2163981
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,244.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 56-LD-244-6/5DB-24DIV
- Zoro # G2163981
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Height | 5 5/8 in |
Cabinet Height Range | Full Height |
Inside Drawer Width | 25 5/16 in |
Inside Drawer Depth | 19 7/8 in |
Height | 78 in |
Width | 60 in |
Overall WxDxH | 60 in x 24 in x 78 in |
Drawer HxWxD | (6) 5 5/8 in x 25 3/8 x 19 7/8 in |
Shelf Depth | 21 1/2 in |
Leg Height | 6 in |
Drawer Depth | 19 7/8 in |
Overall WxD | 60 in x 24 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Clearview, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 19 7/8 in, Drawer Height 5 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1HG)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1LD-243-L)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-6/5DB-L)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- Strong Hold Industrial Storage Cabinets