Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 60 in W, 60 in H, Stationary
Mfr # 55-243
Zoro # G9903476
product price: $2,157.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,157.00
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 55-243
- Zoro # G9903476
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 60 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 66 in |
Width | 60 in |
Leg Height | 6 in |
Overall WxDxH | 60 in x 24 in x 60 in |
Shelf Depth | 21 1/2 in |
Overall WxD | 60 in x 24 in |
Height of Cabinet | 66 in |
Overall Depth | 24 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- J TERENCE THOMPSON Storage Trunk, Black, Plastic, 28 1/2 in L, 19 3/4 in W, 14 3/4 in H, 27 gal Volume Capacity (27T-54-BY)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-02)
- Strong Hold Industrial Storage Cabinets