Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 46-W-243-7DB
Zoro # G9882293
product price: $3,660.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,660.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-W-243-7DB
- Zoro # G9882293
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Height | 3 in 4 in |
Inside Drawer Width | 23 15/16 in |
Cabinet Height Range | Full Height |
Inside Drawer Depth | 19 7/8 in |
Height | 78 in |
Width | 48 in |
Drawer HxWxD | (3) 4 in x 23 15/16 in x 19 7/8 in, (4) 3 in x 23 15/16 in x 19 7/8 in |
Leg Height | 6 in |
Overall WxDxH | 24 in x 78 in |
Overall WxD | 24 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Height 3 in, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 5 in H (DC2050 XL)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-6/5DB-L)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 78"H (36-244-AT)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- Strong Hold Industrial Storage Cabinets