Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 46-244-PDLX
Zoro # G3717281
original price:
$5,298.00
6% off
new price: $4,976.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,976.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-244-PDLX
- Zoro # G3717281
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 48 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Leg Height | 6 in |
Shelf Depth | 18 1/2 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- STRONG HOLD 14 ga. Industrial Bin Cabinet 36 inW x 24 inD x 75 inH (36-BB-240-L)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-246-7/5DB)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Putty (237666TN)
- Strong Hold Industrial Storage Cabinets