Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 36-WR-241
Zoro # G9861862
product price: $1,585.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,585.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-WR-241
- Zoro # G9861862
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 78 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Leg Height | 6 in |
Shelf Depth | 21 1/2 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Red (QMS843MOBRD)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- GLOBAL INDUSTRIAL Assembled Janitorial Cabinet, 36x18x72, Gray (269903GY)
- Strong Hold Industrial Storage Cabinets