Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 36-242-7DB
Zoro # G9936184
product price: $3,515.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,515.00
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-242-7DB
- Zoro # G9936184
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Height | 4 in 6 in |
Cabinet Height Range | Full Height |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 29 11/16 in |
Height | 78 in |
Width | 36 in |
Shelf Depth | 21 1/2 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Drawer HxWxD | (3) 6 in x 29 3/4 in x 20 in, (4) 6 in x 29 3/4 in x 20 in |
Leg Height | 6 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Drawer Depth | 20 in |
Description
Storage Cabinet, Base Type Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 20 in, Drawer Height 4 in, 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Blue (30265BLUE)
- RUBBERMAID Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H (FG708500MICHR)
- TENNSCO Shelf, Med. Gray (301-G)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 86 (P86CH)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L-5S)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- GLOBAL INDUSTRIAL Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Gray (270023GY)
- Strong Hold Industrial Storage Cabinets