Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary
Mfr # 35-BC-243-2DB-FLP
Zoro # G2163056
product price: $3,659.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,659.99
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 35-BC-243-2DB-FLP
- Zoro # G2163056
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 64 in |
Depth | 24 in |
Inside Drawer Height | 10 in |
Inside Drawer Depth | 19 7/8 in |
Inside Drawer Width | 13.9375 |
Cabinet Height Range | Full Height |
Height | 64 in |
Width | 36 in |
Leg Height | 4 in |
Overall WxDxH | 36 in x 24 in x 64 in |
Drawer HxWxD | (2) 10 in x 13 15/16 in x 19 7/8 in |
Overall WxD | 36 in x 24 in |
Drawer Depth | 19 7/8 in |
Height of Cabinet | 64 in |
Overall Depth | 24 in |
Drawer Height | 10 in |
Drawer Width | 14 in |
Description
Storage Cabinet, Base Type Fork Pockets, Legs, Cabinet Color Dark Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Baked Enamel, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 64 in, Drawer Depth 19 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- Strong Hold Industrial Storage Cabinets