Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Stainless Steel Storage Cabinet, 72 in W, 78 in H, Stationary
Mfr # 66-DS-248SS
Zoro # G2227106
product price: $10,315.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,315.00
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 72 in
- Material Stainless Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-DS-248SS
- Zoro # G2227106
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 72 in |
Height | 78 in |
Leg Height | 6 in |
Overall WxDxH | 72 in x 24 in x 78 in |
Shelf Depth | 21 1/2 in |
Overall Depth | 24 in |
Overall WxD | 72 in x 24 in |
Height of Cabinet | 78 in |
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 765 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Audit Trail Storage None, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- Strong Hold Industrial Storage Cabinets