Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Stainless Steel Storage Cabinet, 60 in W, 78 in H, Stationary
Mfr # 56-244SS
Zoro # G9903397
product price: $8,338.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,338.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 60 in
- Material Stainless Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 56-244SS
- Zoro # G9903397
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 60 in |
Leg Height | 6 in |
Overall WxDxH | 60 in x 24 in x 78 in |
Overall Depth | 24 in |
Overall WxD | 60 in x 24 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 825 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- Strong Hold Industrial Storage Cabinets