Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 46-244SS
Zoro # G9903406
product price: $7,348.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,348.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 48 in
- Material Stainless Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-244SS
- Zoro # G9903406
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 48 in |
Shelf Depth | 21 1/2 in |
Leg Height | 6 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 60"W x 24"D x 78"H (56-244-AT)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-202)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- Strong Hold Industrial Storage Cabinets