Shop All Industrial Storage Cabinets
Strong Hold
12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 36-244SS
Zoro # G9903415
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,067.00
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 36 in
- Material Stainless Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 36-244SS
- Zoro # G9903415
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 78 in |
Shelf Depth | 21 1/2 in |
Leg Height | 6 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (4.24.2-360-12DB)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 60 inW x 24 inD x 75 inH (56-243-PX-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-244)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-W-245)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- Strong Hold Industrial Storage Cabinets