Shop All Industrial Storage Cabinets
Strong Hold
12 ga. Clear View Storage Cabinet, 48 in W, 66 in H
Mfr # 45-LD-243-SR-SS
Zoro # G7656874
product price: $9,774.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,774.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Color Stainless Steel
- Width 48 in
- Overall Width 48 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 45-LD-243-SR-SS
- Zoro # G7656874
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 66 in |
Overall Height | 66 in |
Depth | 24 in |
Overall Cabinet Width | 48" |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Height of Cabinet | 66 in |
Overall Cabinet Height | 66" |
Overall Cabinet Depth | 24" |
Description
Storage Cabinet, Cabinet Color Stainless Steel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB99)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120DS)
- HOLLAENDER 1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia. (5E-7)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- Strong Hold Industrial Storage Cabinets