Shop All Welding Accessories
Strong Hand Tools
Straight Edge Stop, 8.9 in L, 2 in W
Mfr # T28-20255
Zoro # G400488214
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Overall Height 1 in
- Width 50 mm
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hand Tools
- MFR # T28-20255
- Zoro # G400488214
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1 in |
Width | 50 mm |
Overall Width | 2 in |
Height | 225 mm |
Overall Length | 8.9 in |
Details
Item | Straight Edge Stop |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Features | Organizational Tool |
Number of Surfaces | 4 |
Product Type | Straight Edge Stop |
Compatible With | Alpha 28 Welding Table |
Description
Straight Edge Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 8.9 in, Overall Width 2 in, Product Type Straight Edge Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 6 (CTIP1-101-6)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- LISLE $SOLDERING CLAMP MAGNETIC (LI55000)
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36)
- STRONG HAND TOOLS Straight Edge Stop, 5.9 in L, 2 in W (T28-22155)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- MAGSWITCH Boomer Angle, 600 lb. Max. Pull, Steel (8100453)
- Strong Hand Tools Welding Accessories