Shop All Welding Accessories
Strong Hand Tools
Straight Edge Stop, 12.8 in L, 2 in W
Mfr # T28-20301
Zoro # G700488198
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Overall Height 1 in
- Width 50 mm
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-20301
- Zoro # G700488198
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 1 in |
Width | 50 mm |
Overall Width | 2 in |
Height | 325 mm |
Overall Length | 12.8 in |
Details
Item | Straight Edge Stop |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Number of Surfaces | 4 |
Features | Organizational Tool |
Compatible With | Alpha 28 Welding Table |
Product Type | Straight Edge Stop |
Description
Straight Edge Stop, Compatible With Alpha 28 Welding Table, Overall Height 1 in, Overall Length 12.8 in, Overall Width 2 in, Product Type Straight Edge Stop, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Matte Black (PWH9000)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip (341-0330-0005)
- HAKKO Blades, 6-3/4" L, PR (G4-1602)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- Strong Hand Tools Welding Accessories